This product requires certification to purchase.

7 in. LED Light Kit Wet ES in Matte Black

RP Lighting

7 in. LED Light Kit Wet ES in Matte Black

  • Fast #
  • Part #R1RP691LEDMBK
  • Item #10130701
  • Manufacturer Part #1RP69-1LED-MBK
4.8 out of 5 Customer Rating
Brand image
RP Lighting

7 in. LED Light Kit Wet ES in Matte Black

  • Fast #
  • Part #R1RP691LEDMBK
  • Item #10130701
  • Manufacturer Part #1RP69-1LED-MBK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/4 in
Length
7-1/2 in
Width
7-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Aluminum, Acrylic
Electrical & Operational Information
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
R1RP691LEDMBK