This product requires certification to purchase.

9-1/2 in. Round Slim Disk LED Flush Ceiling Fixture Light with Selectable CCT 3,35,4,45,5K in White

RP Lighting

9-1/2 in. Round Slim Disk LED Flush Ceiling Fixture Light with Selectable CCT 3,35,4,45,5K in White

  • Fast #
  • Part #R8531WH95CCT
  • Item #12417016
  • Manufacturer Part #8531WH-9-5CCT
4.7 out of 5 Customer Rating
Brand image
RP Lighting

9-1/2 in. Round Slim Disk LED Flush Ceiling Fixture Light with Selectable CCT 3,35,4,45,5K in White

  • Fast #
  • Part #R8531WH95CCT
  • Item #12417016
  • Manufacturer Part #8531WH-9-5CCT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9 in. slim LED disk downlight.
  • 17W integrated LED.
  • 1,300 delivered lumens.
  • Selectable 5CCT technology.
  • 90 CRI illumination.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Light Bulb Type
Integrated LED
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Electrical & Operational Information
Lumens
1300
Watts
17 W
Warranty & Product Information
Type
R8531WH95CCT
UPC
723554211646