This product requires certification to purchase.

9W E26 Vanity Light Fixture

RP Lighting

9W E26 Vanity Light Fixture

  • Fast #
  • Part #R4908MBK3
  • Item #10056933
  • Manufacturer Part #4908MBK-3
3.2 out of 5 Customer Rating
Brand image
RP Lighting

9W E26 Vanity Light Fixture

  • Fast #
  • Part #R4908MBK3
  • Item #10056933
  • Manufacturer Part #4908MBK-3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Depth:
5-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lights Included:
Yes
Lumens:
800
Material:
Steel, Glass
Number Of Hours:
50000 h
Number of Lights:
3
Volts:
120V
Watts:
9 W
Width:
22-1/8 in