This product requires certification to purchase.

15 in. LED Ceiling Mount Light in Brushed Nickel

RP Lighting

Dobbins 15 in. LED Ceiling Mount Light in Brushed Nickel

  • Fast #
  • Part #R43501BN3K15
  • Item #9823803
  • Manufacturer Part #4350-1BN-3K-15
4 out of 5 Customer Rating
Brand image
RP Lighting

Dobbins 15 in. LED Ceiling Mount Light in Brushed Nickel

  • Fast #
  • Part #R43501BN3K15
  • Item #9823803
  • Manufacturer Part #4350-1BN-3K-15
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel, Acrylic
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
1 in
Length
15 in
Width
15 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Dobbins
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel, Acrylic
Material Type
Acrylic
Number of Lights
1
Shape
Round
Electrical & Operational Information
Lumens
1900
Number Of Hours
50000 hr
Volts
120V
Watts
30 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R43501BN3K15
UPC
723554201814