This product requires certification to purchase.

24 in. LED Linear Vanity Light in Brushed Nickel

RP Lighting

Dylan 24 in. LED Linear Vanity Light in Brushed Nickel

  • Fast #
  • Part #R49061BN24
  • Item #10041751
  • Manufacturer Part #4906-1BN-24
4.4 out of 5 Customer Rating
Brand image
RP Lighting

Dylan 24 in. LED Linear Vanity Light in Brushed Nickel

  • Fast #
  • Part #R49061BN24
  • Item #10041751
  • Manufacturer Part #4906-1BN-24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel, Acrylic
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/4 in
Height
5-3/4 in
Length
4-3/4 in
Width
24 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Dylan
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel, Acrylic
Number of Lights
1
Proposition 65
WARNING: Can expose you to lead, a carcinogen and reproductive toxicant. See www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
1703
Number Of Hours
50000 hr
Volts
120V
Watts
24 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R49061BN24
UPC
199242123292