This product requires certification to purchase.

6 in. LED Disc High Output Ceiling Light, Wet Listed in White

RP Lighting

Emeril 6 in. LED Disc High Output Ceiling Light, Wet Listed in White

  • Fast #
  • Part #R8556WHHO905CCT
  • Item #10217892
  • Manufacturer Part #8556WH-HO-90-5CCT
3.5 out of 5 Customer Rating
Brand image
RP Lighting

Emeril 6 in. LED Disc High Output Ceiling Light, Wet Listed in White

  • Fast #
  • Part #R8556WHHO905CCT
  • Item #10217892
  • Manufacturer Part #8556WH-HO-90-5CCT
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel, Polycarbonate
  • 2700K, 3000K, 3500K, 4000K, 5000K Color Temperature
  • Wet Listed
  • Requires Certification
Dimensions & Measurements
Depth
7-3/8 in
Height
1-1/4 in
Length
7-3/8 in
Width
7-3/8 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Emeril
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel, Thermoplastic
Material Type
Polycarbonate
Number of Lights
1
Shape
Round
Electrical & Operational Information
Lumens
1170
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
Application
Commercial, Residential
ETL Listed
Yes
Type
R8556WHHO905CCT
UPC
723554204846