This product requires certification to purchase.

6 in. LED High Output Disc Ceiling Light, Wet Listed in White

RP Lighting

Emeril 6 in. LED High Output Disc Ceiling Light, Wet Listed in White

  • Fast #
  • Part #R8556WHHO903K
  • Item #10041804
  • Manufacturer Part #8556WH-HO-90-3K
3.3 out of 5 Customer Rating
Brand image
RP Lighting

Emeril 6 in. LED High Output Disc Ceiling Light, Wet Listed in White

  • Fast #
  • Part #R8556WHHO903K
  • Item #10041804
  • Manufacturer Part #8556WH-HO-90-3K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of Steel, Polycarbonate
  • 3000K Color Temperature
  • Wet Listed
  • Requires Certification
Dimensions & Measurements
Depth
7-3/8 in
Height
1-1/4 in
Length
7-3/8 in
Width
7-3/8 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Emeril
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel, Thermoplastic
Material Type
Polycarbonate
Number of Lights
1
Shape
Round
Electrical & Operational Information
Lumens
1170
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R8556WHHO903K