This product requires certification to purchase.

12 in. Opal Half Circle Wall Sconce in Brushed Nickel

RP Lighting

Grambling 12 in. Opal Half Circle Wall Sconce in Brushed Nickel

  • Fast #
  • Part #R450530BN
  • Item #9823795
  • Manufacturer Part #4505-30-BN
5 out of 5 Customer Rating
Brand image
RP Lighting

Grambling 12 in. Opal Half Circle Wall Sconce in Brushed Nickel

  • Fast #
  • Part #R450530BN
  • Item #9823795
  • Manufacturer Part #4505-30-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel, Frosted Glass
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/2 in
Height
6 in
Length
3-1/2 in
Width
12 in
Characteristics & Features
Collection
Grambling
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Modern, Contemporary
Material
Steel, Glass
Number of Lights
1
Electrical & Operational Information
Average Life
5.7 yr
Lumens
840
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R450530BN