This product requires certification to purchase.

36 in. LED Under Cabinet Light

RP Lighting

Hexton 36 in. LED Under Cabinet Light

  • Fast #
  • Part #R8971WH
  • Item #9823132
  • Manufacturer Part #8971WH
4.5 out of 5 Customer Rating
Brand image
RP Lighting

Hexton 36 in. LED Under Cabinet Light

  • Fast #
  • Part #R8971WH
  • Item #9823132
  • Manufacturer Part #8971WH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Aluminum and Acrylic
  • 12.7W Integrated LED bulb (included)
  • 900 Lumens
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/16 in
Length
36 in
Weight
2.16 lb
Width
3-3/4 in
Characteristics & Features
Collection
Hexton
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Material
Aluminum, Acrylic
Electrical & Operational Information
Lumens
900
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R8971WH