This product requires certification to purchase.

4 in. LED Round Retrofit Downlight

RP Lighting

Kingston 4 in. LED Round Retrofit Downlight

  • Fast #
  • Part #R8708WH903K
  • Item #9823768
  • Manufacturer Part #8708WH-90-3K
5 out of 5 Customer Rating
Brand image
RP Lighting

Kingston 4 in. LED Round Retrofit Downlight

  • Fast #
  • Part #R8708WH903K
  • Item #9823768
  • Manufacturer Part #8708WH-90-3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Aluminum, Polycarbonate
  • 3000K Color Temperature
  • Wet Listed
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
3-1/32 in
Length
4-5/8 in
Weight
2.16 lb
Width
4-5/8 in
Characteristics & Features
Collection
Kingston
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum, Thermoplastic
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Lumens
691
Number Of Hours
50000 hr
Volts
120V
Watts
11 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
ETL Listed
Yes
Type
R8708WH903K