This product requires certification to purchase.

18 in. LED Square Linear Vanity Light in Matte Black

RP Lighting

Lanning 18 in. LED Square Linear Vanity Light in Matte Black

  • Fast #
  • Part #R4907MBK18
  • Item #10056928
  • Manufacturer Part #4907MBK-18
4.6 out of 5 Customer Rating
Brand image
RP Lighting

Lanning 18 in. LED Square Linear Vanity Light in Matte Black

  • Fast #
  • Part #R4907MBK18
  • Item #10056928
  • Manufacturer Part #4907MBK-18
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel, Acrylic
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-5/8 in
Height
2 in
Length
2-5/8 in
Width
18 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Lanning
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel, Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
700
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
ETL Listed
Yes
Type
R4907MBK18