This product requires certification to purchase.

28 x 15 in. Dimmable LED Cloud Ceiling Flush Mount Linear Light with Adjustable Color Options

RP Lighting

Laurel 28 x 15 in. Dimmable LED Cloud Ceiling Flush Mount Linear Light with Adjustable Color Options

  • Fast #
  • Part #R4205WH5CCT
  • Item #10099197
  • Manufacturer Part #4205WH-5CCT
3.1 out of 5 Customer Rating
Brand image
RP Lighting

Laurel 28 x 15 in. Dimmable LED Cloud Ceiling Flush Mount Linear Light with Adjustable Color Options

  • Fast #
  • Part #R4205WH5CCT
  • Item #10099197
  • Manufacturer Part #4205WH-5CCT
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Metal, Acrylic
  • 2700K, 3000K, 3500K, 4000K, 5000K Color Temperature
  • Damp Listed
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
2-3/4 in
Length
2-3/4 in
Width
28 in
Characteristics & Features
Collection
Laurel
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Metal, Acrylic
Material Type
Acrylic
Number of Lights
1
Proposition 65
WARNING: Cancer-www.P65Warnings.ca.gov
Electrical & Operational Information
Average Life
5.71 yr
Lumens
3665
Number Of Hours
50000 hr
Volts
120/277V
Watts
40 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R4205WH5CCT
UL Listed
Yes