This product requires certification to purchase.

Mini Step Light

RP Lighting

Mini Step Light

  • Fast #
  • Part #R8919BK1
  • Item #9823699
  • Manufacturer Part #8919BK-1
4.3 out of 5 Customer Rating
Brand image
RP Lighting

Mini Step Light

  • Fast #
  • Part #R8919BK1
  • Item #9823699
  • Manufacturer Part #8919BK-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-7/8 in
Width
4-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Type
LED
Lighting Style
Transitional
Material
Aluminum, Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
43
Number Of Hours
50000 hr
Volts
120V
Watts
5 W
Warranty & Product Information
Type
R8919BK1
UL Listed
Yes