This product requires certification to purchase.

4 ft. LED Prismatic Wraparound Linear Light

RP Lighting

Prescott 4 ft. LED Prismatic Wraparound Linear Light

  • Fast #
  • Part #R4217WH
  • Item #9823508
  • Manufacturer Part #4217WH
5 out of 5 Customer Rating
Brand image
RP Lighting

Prescott 4 ft. LED Prismatic Wraparound Linear Light

  • Fast #
  • Part #R4217WH
  • Item #9823508
  • Manufacturer Part #4217WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Constructed of Steel
  • 4000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
3-1/2 in
Length
3-1/2 in
Width
49 in
Characteristics & Features
Collection
Prescott
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel
Number of Lights
1
Electrical & Operational Information
Average Life
5.71 yr
Lumens
3500
Number Of Hours
50000 hr
Volts
120/277V
Watts
35 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
R4217WH
UL Listed
Yes