This product requires certification to purchase.

3 in. LED Ultra-Thin Light

RP Lighting

Raptor 3 in. LED Ultra-Thin Light

  • Fast #
  • Part #R88421WH903K
  • Item #9823849
  • Manufacturer Part #8842-1-WH-90-3K
5 out of 5 Customer Rating
Brand image
RP Lighting

Raptor 3 in. LED Ultra-Thin Light

  • Fast #
  • Part #R88421WH903K
  • Item #9823849
  • Manufacturer Part #8842-1-WH-90-3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of Aluminum, Acrylic
  • 3000K Color Temperature
  • Wet Listed
  • Requires Certification
Dimensions & Measurements
Height
7/8 in
Length
3-1/2 in
Weight
2.16 lb
Width
3-1/2 in
Characteristics & Features
Collection
Raptor
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum, Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
466
Number Of Hours
50000 hr
Volts
120V
Watts
7 W
Warranty & Product Information
Application
Commercial, Residential
CSA Certified
Yes
Energy Star Compliant
No
ETL Listed
Yes
Type
R88421WH903K