3-Light Clear Tapered Glass Vanity in Matte Black
Sarah 3-Light Clear Tapered Glass Vanity in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed Steel, Clear Glass
- 3000K Color Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Sarah
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 6-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-1/4 in
- Length:
- 6-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lights Included:
- Yes
- Lumens:
- 800
- Material:
- Steel, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 8.5 W
- Width:
- 22-1/2 in