This product requires certification to purchase.

Mesh Roundback Track Head

RP Lighting

Track Lighting Mesh Roundback Track Head

  • Fast #
  • Part #R7551GBAL
  • Item #10083931
  • Manufacturer Part #7551GBA-L
5 out of 5 Customer Rating
Brand image
RP Lighting

Track Lighting Mesh Roundback Track Head

  • Fast #
  • Part #R7551GBAL
  • Item #10083931
  • Manufacturer Part #7551GBA-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of metal
  • J-track Compatible
  • UL Listed
  • GU10 Lamp (included)
  • Available finishes: Brushed Aluminum, White
  • Measurements: 2-1/4 in. W x 4-5/8 in. H
  • Dimmable
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
38°
Depth
3 in
Height
4-5/8 in
Length
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Collection
Track Lighting
Color Finish Category
Greys
Color Finish Name
Brushed Aluminum
Color Temperature
3000
Dimmable
Yes
Installation Type
Track Mount
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
1
Electrical & Operational Information
Lumens
450
Number Of Hours
15000 hr
Volts
120V
Watts
7 W
Warranty & Product Information
Type
R7551GBAL
UL Listed
Yes