This product requires certification to purchase.

30 Amp Fused Disconnect Box with RSH-50

RSH

30 Amp Fused Disconnect Box with RSH-50

  • Fast #
  • Part #REC96417
  • Item #9293421
  • Manufacturer Part #96417
3.7 out of 5 Customer Rating
Brand image
RSH

30 Amp Fused Disconnect Box with RSH-50

  • Fast #
  • Part #REC96417
  • Item #9293421
  • Manufacturer Part #96417
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Residential and commercial use
  • Protects up to 50,000-amp single surges and up to 10,000-amp repetitive surges.
  • Fused & non-fused option
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20 in
Height
10 in
Width
12-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
REC96417
UPC
021449964173