This product requires certification to purchase.

Rsh-Vrm 60A Voltage Range Mon

RSH

Rsh-Vrm 60A Voltage Range Mon

  • Fast #
  • Part #REC96420
  • Item #9576124
  • Manufacturer Part #96420
4.1 out of 5 Customer Rating
Brand image
RSH

Rsh-Vrm 60A Voltage Range Mon

  • Fast #
  • Part #REC96420
  • Item #9576124
  • Manufacturer Part #96420
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Over-Under Voltage Cutoff Delay can be adjusted from 0.5 to 60 Seconds
  • Load Restore Delay adjustable from 1 to 600 Seconds 120/240 Single Phase, 60 Amp Double Pole Capacity Relays (handles loads 15-60 Amps)
  • Magnetic Latching Relays for Maximum Reliability
  • Large Easy to Read LCD Digital Display with Dual Red and Green LED Diagnostics Indicators
  • Easy Set Up, Field Programmable, No Laptop or Programming Tool Required
  • Requires Certification
Dimensions & Measurements
Length
7 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Type
REC96420
UPC
021449964203