This product requires certification to purchase.

15 in. Toilet Bowl Brush in Brown

Rubbermaid

15 in. Toilet Bowl Brush in Brown

  • Fast #
  • Part #NFG632000BRN
  • Item #3442787
  • Manufacturer Part #FG632000BRN
5 out of 5 Customer Rating
Brand image
Rubbermaid

15 in. Toilet Bowl Brush in Brown

  • Fast #
  • Part #NFG632000BRN
  • Item #3442787
  • Manufacturer Part #FG632000BRN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for easy toilet bowl cleaning
  • Plastic Handle
  • Stain and odor resistant
  • Polypropylene fill
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
17 in
Height
4-1/10 in
Length
17 in
Width
4-1/10 in
Characteristics & Features
Color Finish Name
Brown
Handle Material
Plastic
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Toilet Brush
UPC
086876007312