This product requires certification to purchase.

2-Sided Multi-Lingual Caution Sign in Black

Rubbermaid

2-Sided Multi-Lingual Caution Sign in Black

  • Fast #
  • Part #N1867505
  • Item #7567752
  • Manufacturer Part #1867505
3.6 out of 5 Customer Rating
Brand image
Rubbermaid

2-Sided Multi-Lingual Caution Sign in Black

  • Fast #
  • Part #N1867505
  • Item #7567752
  • Manufacturer Part #1867505
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleek, lightweight "Caution" sign is 2-sided for effective multilingual safety communication that won't disrupt a building's image.
  • “Caution” warning message imprinted in English, French, and Spanish provides effective communication to a broad audience
  • Folds and has integrated carry handles to provide easy transport and storage on cleaning carts, rim caddies, and in closets
  • Four-sided sign has the stability of a caution cone with the storage ability of an A-frame.
  • ANSI/OSHA-compliant color and graphics
  • Requires Certification

Documents

Dimensions & Measurements
Height
25 in
Length
1-55581/2500000 in
Size
22.0 in x 15.1 in x 20.0 in
Weight
15 lb
Width
10-9/10 in
Characteristics & Features
Color Finish Name
Black
Letter Color
Black
Lettering
Caution Wet Floor
Material
Plastic
Warranty & Product Information
ADA Compliant
No
ASTM
No
Product Type
Floor Sign
Type
R1867506
UPC
086876222180