This product requires certification to purchase.

34 in. Closet Organizer/Tool Holder Kit

Rubbermaid

34 in. Closet Organizer/Tool Holder Kit

  • Fast #
  • Part #NFG199300GRAY
  • Item #1441036
  • Manufacturer Part #FG199300GRAY
4.6 out of 5 Customer Rating
Brand image
Rubbermaid

34 in. Closet Organizer/Tool Holder Kit

  • Fast #
  • Part #NFG199300GRAY
  • Item #1441036
  • Manufacturer Part #FG199300GRAY
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Helps increase productivity and efficiency through better tool storage and access
  • S-hooks holds 5/8" to 1 1/4" (16 cm to 32 cm) handle diameters
  • Deep double hooks afford easy accessibility
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/4 in
Length
34 in
Width
3-1/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Hardware Type
Closet Rod
Material
Plastic
Warranty & Product Information
UPC
086876127898