This product requires certification to purchase.

64-1/2 in. 1000 lbs. Standard Duty Structural Foam Tilt Truck in Black

Rubbermaid

64-1/2 in. 1000 lbs. Standard Duty Structural Foam Tilt Truck in Black

  • Fast #
  • Part #NFG101300BLA
  • Item #3442881
  • Manufacturer Part #FG101300BLA
3.7 out of 5 Customer Rating
Brand image
Rubbermaid

64-1/2 in. 1000 lbs. Standard Duty Structural Foam Tilt Truck in Black

  • Fast #
  • Part #NFG101300BLA
  • Item #3442881
  • Manufacturer Part #FG101300BLA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durability of modern structural foam technology
  • Non-marking casters
  • Fits through standard commercial doorways and onto elevators easily
  • Constant force design allows for controlled dumping by one person
  • Leakproof body
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3/4 cu yd
Height
38 in
Length
64-1/2 in
Lift Capacity
1000 lb
Size
38 in X 29.75 in X 64.5 in
Weight
101 lb
Width
30-1/4 in
Characteristics & Features
Color Finish Name
Black
Handle Type
Ergonomic
Material
Plastic
Tool Type
Tilt Truck
Warranty & Product Information
UPC
086876184198