This product requires certification to purchase.

44 gal Recycling Container

Rubbermaid

Brute® 44 gal Recycling Container

  • Fast #
  • Part #NFG264307BLUE
  • Item #3442815
  • Manufacturer Part #FG264307BLUE
3.4 out of 5 Customer Rating
Brand image
Rubbermaid

Brute® 44 gal Recycling Container

  • Fast #
  • Part #NFG264307BLUE
  • Item #3442815
  • Manufacturer Part #FG264307BLUE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
  • Proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
  • Rim features integrated rib structure to increase strength and resist crushing.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
44 gal
Height
31-1/2 in
Length
20-1/8 in
Weight
52.3 lb
Width
24 in
Characteristics & Features
Collection
Brute®
Color Finish Name
Blue
Material
Resin
Warranty & Product Information
Type
RFG264307BLUE
UPC
086876191691