This product requires certification to purchase.

55 Gallon Trash Can Lid Cover

Rubbermaid

Brute® 55 Gallon Trash Can Lid Cover

  • Fast #
  • Part #NFG265500DGRN
  • Item #4387750
  • Manufacturer Part #FG265500DGRN
4.1 out of 5 Customer Rating
Brand image
Rubbermaid

Brute® 55 Gallon Trash Can Lid Cover

  • Fast #
  • Part #NFG265500DGRN
  • Item #4387750
  • Manufacturer Part #FG265500DGRN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury.
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
  • Rim features integrated rib structure to increase strength and resist crushing.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
55 gal
Height
6-1/4 in
Length
20-1/8 in
Weight
52.9 lb
Width
20-1/8 in
Characteristics & Features
Collection
Brute®
Color Finish Category
Greens
Color Finish Name
Dark Green
Material
Resin
Warranty & Product Information
ADA Compliant
No
Origin
Domestic
Type
RFG265500DGRN
UPC
086876203080