This product requires certification to purchase.

Smoking Management Cigarette Receptacle in Beige

Rubbermaid

Groundskeeper® Smoking Management Cigarette Receptacle in Beige

  • Fast #
  • Part #NFG257088BEIG
  • Item #3441620
  • Manufacturer Part #FG257088BEIG
5 out of 5 Customer Rating
Brand image
Rubbermaid

Groundskeeper® Smoking Management Cigarette Receptacle in Beige

  • Fast #
  • Part #NFG257088BEIG
  • Item #3441620
  • Manufacturer Part #FG257088BEIG
5 out of 5 Customer Rating

X Points

Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sleek, efficient way to control smoker waste
  • Restricted opening hides butts, controls unwanted deposits, reduces oxygen flow
  • Weather-resistant design
  • Cleans easily
  • Needs no sand
  • Remains upright in winds up to about 15 mph
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1 gal
Height
39-2/5 in
Length
12-1/5 in
Weight
15.5 lb
Width
12-1/5 in
Characteristics & Features
Collection
Groundskeeper®
Color Finish Category
Neutrals
Color Finish Name
Beige
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
UPC
086876166859