64 x 9 in. Microfiber Dust Pad in Green
Hygen™ 64 x 9 in. Microfiber Dust Pad in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-pile and looped fringe construction grabs and holds larger dust particles and debris
- Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products
- Advanced hook-and-loop backing, holds-up under harsh laundering conditions and attaches pads more securely
- Double finished edges retain mop shape with use over time
- Color coded products help reduce cross contamination by differentiating area of use
- Length: 60"
- Width: 9"
- Height: 0.5"
- Color: Green
Specifications
- Application:
- Commercial
- Collection:
- Hygen™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Length:
- 64 in
- Material:
- Microfiber
- UPC:
- 086876182514
- Width:
- 9 in