This product requires certification to purchase.

Charging Bucket in Yellow in Yellow

Rubbermaid

Hygen™ Charging Bucket in Yellow in Yellow

  • Fast #
  • Part #NFGQ95088YEL
  • Item #4388149
  • Manufacturer Part #FGQ95088YEL
4.4 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ Charging Bucket in Yellow in Yellow

  • Fast #
  • Part #NFGQ95088YEL
  • Item #4388149
  • Manufacturer Part #FGQ95088YEL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed especially for healthcare cleaning
  • Holds up to 20 wet pads, enough for one housekeeper per shift
  • Smooth, nonporous surface helps prevent bacterial growth
  • Molded-in filling guide helps you use right amount of solution each time
  • Accommodates pads up to 18"
  • Use with Multi-Shelf Cleaning Cart, Rubbermaid® Commercial 6173-88 (sold separately)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
25-1/10 in
Height
12-1/5 in
Length
25 in
Size
1 qt
Width
8-4/5 in
Characteristics & Features
Collection
Hygen™
Color Finish Name
Yellow
Material
Plastic
Warranty & Product Information
Product Type
Mop Bucket
UPC
086876206418