This product requires certification to purchase.

2 oz. Air Neutralizer Refill (Case of 12)

Rubbermaid

Microburst® 3000 2 oz. Air Neutralizer Refill (Case of 12)

  • Fast #
  • Part #NFG4012591CA
  • Item #10183551
  • Manufacturer Part #FG4012591
3.9 out of 5 Customer Rating
Brand image
Rubbermaid

Microburst® 3000 2 oz. Air Neutralizer Refill (Case of 12)

  • Fast #
  • Part #NFG4012591CA
  • Item #10183551
  • Manufacturer Part #FG4012591
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • PATENTED REFILL ACTUATOR: Valve actuating aerosol mechanism releases fine fragrance mist into the air each spray
  • ODOR NEUTRALIZER: Refills feature odor neutralizer, which attacks and effectively eliminates unavoidable odors in facilities
  • SUSTAINABILITY: Refills release fewer volatile organic compounds (VOCs) than RCP's Standard Aerosol refills
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-2/5 in
Size
2.6 oz
Characteristics & Features
Brand Model Compatibility
Microburst®3000 Airfresheners
Collection
Microburst® 3000
Warranty & Product Information
Product Type
Air Freshener
Type
NFG4012591CA