This product requires certification to purchase.

4-1/100 in. LCD Aerosol Air Freshener Dispenser

Rubbermaid

Microburst® 3000 4-1/100 in. LCD Aerosol Air Freshener Dispenser

  • Fast #
  • Part #N1793533
  • Item #4387983
  • Manufacturer Part #1793533
3.9 out of 5 Customer Rating
Brand image
Rubbermaid

Microburst® 3000 4-1/100 in. LCD Aerosol Air Freshener Dispenser

  • Fast #
  • Part #N1793533
  • Item #4387983
  • Manufacturer Part #1793533
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 570
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Microburst® 3000 aerosol odor control systems deliver a cost-effective, programmable solution with all the power and performance of standard dispensers.
  • Flexible programming options include 12/24 hours per day and 5, 6, or 7 days per week
  • Proactive display notifies users when to change the refill and battery.
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-63/100 in
Length
4-1/100 in
Width
3-1/4 in
Characteristics & Features
Collection
Microburst® 3000
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Plastic
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
UPC
086876212730