This product requires certification to purchase.

5.3 oz. Air Neutralizer Refill, Linen Fresh (Case of 4)

Rubbermaid

Microburst® 9000 5.3 oz. Air Neutralizer Refill, Linen Fresh (Case of 4)

  • Fast #
  • Part #NFG4012441CA
  • Item #10183547
  • Manufacturer Part #FG4012441
5 out of 5 Customer Rating
Brand image
Rubbermaid

Microburst® 9000 5.3 oz. Air Neutralizer Refill, Linen Fresh (Case of 4)

  • Fast #
  • Part #NFG4012441CA
  • Item #10183547
  • Manufacturer Part #FG4012441
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HEAVY LOADS: The Rubbermaid Commercial Tilt Dump Truck, Rotomolded Resin, offers industrial strength construction to transport heavy loads up to 1200 lbs.
  • FLEXIBLE MOVEMENT: These dump trucks fit through standard commercial doorways and onto elevators easily. The constant force design allows for controlled dumping by one person.
  • ERGONOMIC: Ergonomic metal handle enhances maneuverability.
  • Requires Certification

Documents

Dimensions & Measurements
Height
6 in
Size
5.25 oz
Characteristics & Features
Brand Model Compatibility
Microburst® 9000 Dispenser
Collection
Microburst® 9000
Warranty & Product Information
Product Type
Linen Fresh
Type
NFG4012441CA
UPC
763905012447