This product requires certification to purchase.

1600ml Enriched Lotion Hand Soap with Moisturizer (Case of 4)

Rubbermaid

OneShot® 1600ml Enriched Lotion Hand Soap with Moisturizer (Case of 4)

  • Fast #
  • Part #NFG4015411
  • Item #8116709
  • Manufacturer Part #FG4015411
5 out of 5 Customer Rating
Brand image
Rubbermaid

OneShot® 1600ml Enriched Lotion Hand Soap with Moisturizer (Case of 4)

  • Fast #
  • Part #NFG4015411
  • Item #8116709
  • Manufacturer Part #FG4015411
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • More hand washes per fill reduces labor and soap cost
  • High-quality formulations enriched with moisturizers
  • Sealed refill eliminates potential for contamination
  • Box-less refill means 80% less packaging waste over bulk gallon
  • Hygienically sealed refill eliminates potential for contamination
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1600 ml
Package Quantity
Case of 4
Size
1600 mL
Characteristics & Features
Collection
OneShot®
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Application
Hand Cleaning
Green Seal Certified
Yes
UPC
763905015417