This product requires certification to purchase.

1600mL Liquid Hand Soap (Case of 4)

Rubbermaid

OneShot® 1600mL Liquid Hand Soap (Case of 4)

  • Fast #
  • Part #N2018581
  • Item #10131795
  • Manufacturer Part #2018581
3.2 out of 5 Customer Rating
Brand image
Rubbermaid

OneShot® 1600mL Liquid Hand Soap (Case of 4)

  • Fast #
  • Part #N2018581
  • Item #10131795
  • Manufacturer Part #2018581
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One Shot antibacterial lotion hand soap creates a luxurious handwashing experience that delights users and encourages healthy handwashing
  • The Rubbermaid commercial products one shot enriched lotion hand soap creates a luxurious touch-free handwashing experience that delights users and encourages healthy handwashing with germ killing formula
  • Delivers up to 2,000 handwashes per 1600 mL refill
  • Specially formulated for frequent hand washing
  • Hygienically sealed refill eliminates potential for contamination
  • For use in One Shot® lotion dispenser
  • Touch-free, automatic system helps prevent the spread of germs and bacteria
  • Dye free with light floral fragrance
  • More hand washes per refill reduce labor and soap costs
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1600 ml
Package Quantity
Case of 4
Size
1600 mL
Characteristics & Features
Collection
OneShot®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
UPC
086876238952