This product requires certification to purchase.

15 gal Slim Stainless Steel Can

Rubbermaid

Refine 15 gal Slim Stainless Steel Can

  • Fast #
  • Part #N2147581
  • Item #9536553
  • Manufacturer Part #2147581
3.3 out of 5 Customer Rating
Brand image
Rubbermaid

Refine 15 gal Slim Stainless Steel Can

  • Fast #
  • Part #N2147581
  • Item #9536553
  • Manufacturer Part #2147581
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Featuring a classic design and fingerprint resistant stainless steel, the Refine™ waste container is designed to complement any environment
  • Lid lifts off for easy access to liner bag
  • Integrated liner cinch makes liner changes quick and easy
  • Integrated handles improve grip and ergonomics, reducing user strain and improving efficiency when emptying containers
  • Affordable waste containers that complement any environment without sacrificing budget
  • Commercial grade material is durable and ensures the receptacle withstands the rigors of everyday use
  • Designed with the highest craftsmanship standards
  • Anti-skid feet ensure the surrounding environment stays beautiful
  • Design seamlessly fits into any space for a discreet look that enhances overall guest experience
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
15 gal
Height
25-3/5 in
Length
18-1/5 in
Weight
22.5 lb
Width
11-3/10 in
Characteristics & Features
Collection
Refine
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Metal
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
Product Type
Trash Can
UPC
086876254419