This product requires certification to purchase.

Swing Lid for Trash Container in Black

Rubbermaid

Slim Jim® Swing Lid for Trash Container in Black

  • Fast #
  • Part #NFG267360BLA
  • Item #3442257
  • Manufacturer Part #FG267360BLA
3.4 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® Swing Lid for Trash Container in Black

  • Fast #
  • Part #NFG267360BLA
  • Item #3442257
  • Manufacturer Part #FG267360BLA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Swing top provides easy access for trash disposal and then swings back to conceal contents from public view
  • Encourage waste separation and recycling with interchangeable, color-coded tops
  • Color-coded to encourage separation of recyclables
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Length
20-1/2 in
Weight
2.1 lb
Width
11-2/5 in
Characteristics & Features
Brand Model Compatibility
Slim Jim® Trash Container
Collection
Slim Jim®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Resin
Warranty & Product Information
ADA Compliant
No
Origin
Domestic
Product Type
Lid, Swing
UPC
086876186406