This product requires certification to purchase.

1 x 1 in. Cotton and Yarn Blend Wet Mop in White

Rubbermaid

Super Stitch® 1 x 1 in. Cotton and Yarn Blend Wet Mop in White

  • Fast #
  • Part #NFGD11306WH00
  • Item #3442739
  • Manufacturer Part #FGD11306WH00
5 out of 5 Customer Rating
Brand image
Rubbermaid

Super Stitch® 1 x 1 in. Cotton and Yarn Blend Wet Mop in White

  • Fast #
  • Part #NFGD11306WH00
  • Item #3442739
  • Manufacturer Part #FGD11306WH00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Headband color: Red
  • Headband: 1 inch
  • Mop Size: Large
  • Color: White
  • Looped end wet mop
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
1 in
Size
Large
Weight
24 oz
Width
1 in
Characteristics & Features
Collection
Super Stitch®
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton, Yarn, Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Mop
UPC
086876064094