Large Wet Mop Heavy Duty in White
Super Stitch® Large Wet Mop Heavy Duty in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 672-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Balanced blend of cotton and synthetic yarns for absorbency and strength
- Looped ends and yarn tailband mop for greater floor coverage
- LEEDS credits
- Length: 45"- 51" (XL)
- Headband: 5"
- Color: White
Specifications
- Collection:
- Super Stitch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 17 in
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Size:
- XL
- Width:
- 5 in