This product requires certification to purchase.

48 mL Air Freshener Refill, Mango Blossom (Case of 6)

Rubbermaid

Tcell™ 48 mL Air Freshener Refill, Mango Blossom (Case of 6)

  • Fast #
  • Part #NFG402369
  • Item #7114684
  • Manufacturer Part #FG402369
4.8 out of 5 Customer Rating
Brand image
Rubbermaid

Tcell™ 48 mL Air Freshener Refill, Mango Blossom (Case of 6)

  • Fast #
  • Part #NFG402369
  • Item #7114684
  • Manufacturer Part #FG402369
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2016
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • battery-free passive system
  • patented fuel cell technology
  • spiff proof refills
  • orientation independent with the ability to mount in any location
  • silent, discrete operation
  • VOC-Exempt
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/5 in
Diameter
1-4/5 in
Height
3-3/5 in
Size
48 ml
Weight
1.53 lb
Characteristics & Features
Collection
Tcell™
Color Finish Category
Yellows
Color Finish Name
Light Yellow
Warranty & Product Information
Application
Automatic Odor Control, Commercial
EcoLogo Certified
No
Green Seal Certified
No
Type
R1957523
UPC
763905023696