This product requires certification to purchase.

48 mL Air Freshener Refill, Mango Blossom (Case of 6)

Rubbermaid

Tcell™ 48 mL Air Freshener Refill, Mango Blossom (Case of 6)

  • Fast #
  • Part #NFG402369CA
  • Item #10183554
  • Manufacturer Part #FG402369
3.2 out of 5 Customer Rating
Brand image
Rubbermaid

Tcell™ 48 mL Air Freshener Refill, Mango Blossom (Case of 6)

  • Fast #
  • Part #NFG402369CA
  • Item #10183554
  • Manufacturer Part #FG402369
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • FUEL CELL TECHNOLOGY: Hydrogen released into the refill chamber forces fragrance into the air at a consistent rate and distributes throughout room with natural air flow
  • COST IN USE: Cost-effective refills deliver up to 3 months of odor control that’s superior to competitive air freshener systems
  • SUSTAINABILITY: Battery-free fuel-cell technology contains no propellants
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-2/5 in
Diameter
1-4/5 in
Height
3-3/5 in
Size
48 mL
Weight
1.53 lb
Characteristics & Features
Collection
Tcell™
Color Finish Category
Yellows
Color Finish Name
Light Yellow
Warranty & Product Information
Application
Automatic Odor Control, Commercial
Green Seal Certified
No
Type
NFG402369CA