This product requires certification to purchase.

Tilt Truck Handle And Caddy Black

Rubbermaid

Tilt Truck Handle And Caddy Black

  • Fast #
  • Part #N2221459
  • Item #14271404
  • Manufacturer Part #2221459
5 out of 5 Customer Rating
Brand image
Rubbermaid

Tilt Truck Handle And Caddy Black

  • Fast #
  • Part #N2221459
  • Item #14271404
  • Manufacturer Part #2221459
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ERGONOMIC HANDLE DESIGN: Designed with ergonomics in mind to allow users to conveniently transport waste throughout shifts
  • BUILT IN BAG DISPENSER: Fits commercial grade trash bags and helps users dispense bags on the go, keeping the caddy organized
  • GRAB ON THE GO: Caddy is built into handle and can be removed during dumping process
  • 10-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
15 in
Length
12-41/50 in
Weight
7.5 lb
Width
25-9/20 in
Characteristics & Features
Color Finish Name
Black
Material
Metal
Warranty & Product Information
Type
N2221459
UPC
086876378481