This product requires certification to purchase.

Wall Mount Manual Foam Dispenser in Black

Rubbermaid

Wall Mount Manual Foam Dispenser in Black

  • Fast #
  • Part #NFG450034
  • Item #4418195
  • Manufacturer Part #FG450034
5 out of 5 Customer Rating
Brand image
Rubbermaid

Wall Mount Manual Foam Dispenser in Black

  • Fast #
  • Part #NFG450034
  • Item #4418195
  • Manufacturer Part #FG450034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Metered pump provides controlled dose of high-density foam for 2,000 hand washes per refill
  • Antimicrobial push bar has a specially-treated coating that helps to reduce the growth of bacteria and germs
  • Features a viewing window to enable maintenance staff to monitor when to replace refills
  • Measures 2-2/3" x 1-1/5" x 1-1/8"
  • Lock and key included for enhanced security
  • Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1000 mil
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dispenser Type
Manual
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
Type
RFG450034
UPC
763905500340