1 in. Cotton and Synthetic Yarn Blend Wet Mop in Green
Web Foot® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Balanced blend of cotton and synthetic fibers delivers up to five times the absorbency of cotton mops
- Looped-end, open-twist yarn reduces linting
- Tailband allows the mop to cover more floor area per stroke
- MOp contains recycled content, qualifies for LEED Credits
- Headband Size: 1"
- Headband Color: Green
- Mop size: medium
- Mop Color: Green
Documents
Specifications
- Collection:
- Web Foot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2
- Length:
- 1
- Material:
- Cotton, Fiber
- Size:
- Medium
- UPC:
- 086876055429
- Width:
- 6