This product requires certification to purchase.

1.5 Ton - 13 SEER2 - Air Conditioner - R-454B

Runtru

1.5 Ton - 13 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #RA5AC3018B1000A
  • Item #14349428
  • Manufacturer Part #A5AC3018B1000A
5 out of 5 Customer Rating
Brand image
Runtru

1.5 Ton - 13 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #RA5AC3018B1000A
  • Item #14349428
  • Manufacturer Part #A5AC3018B1000A
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Uses an efficient scroll compressor and direct-drive propeller fan.
  • All-aluminum outdoor coil designed for efficient heat transfer and corrosion resistance.
  • Factory charged with R-454B refrigerant for the outdoor unit, 15 ft of tested connecting line, and a nominal rated indoor coil match.
  • 208/230V single-phase, 60 Hz power supply. UL 60335-2-40 certified.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
23-5/8 in
Height
28-5/8 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Weight
130 lb
Width
23-5/8 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Refrigerant
R-454B
SEER2
13
Electrical & Operational Information
Compressor Stages
Single Stage
Phase
Single Phase
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
RA5AC3018B1000A
UL Listed
Yes