This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

Runtru

3 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #RA5AC3036A1000A
  • Item #11502071
  • Manufacturer Part #A5AC3036A1000A
5 out of 5 Customer Rating
Brand image
Runtru

3 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #RA5AC3036A1000A
  • Item #11502071
  • Manufacturer Part #A5AC3036A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
36000 Btu/h
Compressor Stages:
Single Stage
Decibel Rating (dB):
73 dB
Depth:
29-4/5 in
EER2:
11
EER2 Range:
10.6 - 11.1
Height:
28-4/5 in
Liquid Line (OD):
5/16 in
Max Fuse Size:
30
Minimum Circuit Ampacity (MCA):
18
Phase:
Single Phase
Refrigerant:
R-454B
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3 Ton
Type:
RA5AC3036A1000A
Volts:
208/230V
Width:
29-4/5 in