This product requires certification to purchase.

3.5 - 5 Ton - Convertible - VPSD Motor - Air Handler - TXV - R-454B - 23.5" W

Runtru

3.5 - 5 Ton - Convertible - VPSD Motor - Air Handler - TXV - R-454B - 23.5" W

  • Fast #
  • Part #RA5AHV007A1D30A
  • Item #10394437
  • Manufacturer Part #A5AHV007A1D30A
4.6 out of 5 Customer Rating
Brand image
Runtru

3.5 - 5 Ton - Convertible - VPSD Motor - Air Handler - TXV - R-454B - 23.5" W

  • Fast #
  • Part #RA5AHV007A1D30A
  • Item #10394437
  • Manufacturer Part #A5AHV007A1D30A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum coils
  • Fully insulated galvanized steel cabinets
  • Factory installed and shipped with flow controls
  • Multi-speed fan motors
  • Approved for manufactured/mobile housing
  • Cooling and heat pump compatible
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
21-13/100 in
Height
57-2/5 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
3.5 - 5 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Variable Speed
Coil Type
Aluminum Fin
Configuration
Multi-Position
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
208/230V