This product requires certification to purchase.

80% AFUE - 80k BTU - Upflow Gas Furnace - 17.5" W

Runtru

80% AFUE - 80k BTU - Upflow Gas Furnace - 17.5" W

  • Fast #
  • Part #RA801X080BM4SDB
  • Item #11655757
  • Manufacturer Part #A801X080BM4SDB
4.2 out of 5 Customer Rating
Brand image
Runtru

80% AFUE - 80k BTU - Upflow Gas Furnace - 17.5" W

  • Fast #
  • Part #RA801X080BM4SDB
  • Item #11655757
  • Manufacturer Part #A801X080BM4SDB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Tonnage
3 - 4 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Blower Type
ECM Constant Torque
Configuration
Multi-Position
Gas Valve Stages
Single-Stage
Electrical & Operational Information
BTU
80000
Fuel Type
Natural Gas, Propane
Warranty & Product Information
CEC Compliant
For Sale in CA