This product requires certification to purchase.

96% AFUE - 60k BTU - Upflow Furnace - 17.5"

Runtru

96% AFUE - 60k BTU - Upflow Furnace - 17.5"

  • Fast #
  • Part #RA951X060BU4SAC
  • Item #11614037
  • Manufacturer Part #A951X060BU4SAC
5 out of 5 Customer Rating
Brand image
Runtru

96% AFUE - 60k BTU - Upflow Furnace - 17.5"

  • Fast #
  • Part #RA951X060BU4SAC
  • Item #11614037
  • Manufacturer Part #A951X060BU4SAC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
96 %
Configuration
Upflow
Gas Valve Stages
Single-Stage
Refrigerant
R-410A, R-454B
Electrical & Operational Information
BTU
60000
Warranty & Product Information
Type
RA951X060BU4SAC