This product requires certification to purchase.

3.5 - 5 Ton - Constant Torque Air Handler - R-454B TXV - 23.5" W

Runtru

A5AHC Series 3.5 - 5 Ton - Constant Torque Air Handler - R-454B TXV - 23.5" W

  • Fast #
  • Part #RA5AHC007A1D30A
  • Item #11502094
  • Manufacturer Part #A5AHC007A1D30A
4.7 out of 5 Customer Rating
Brand image
Runtru

A5AHC Series 3.5 - 5 Ton - Constant Torque Air Handler - R-454B TXV - 23.5" W

  • Fast #
  • Part #RA5AHC007A1D30A
  • Item #11502094
  • Manufacturer Part #A5AHC007A1D30A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Multi-position up/down flow, horizontal left /right
  • Painted finish on galvanized steel exterior with fully insulated cabinet that meets R4.2 value
  • These air handlers have factory installed drain pans and are shipped for up flow applications
  • Multi-speed direct drive blower
  • Factory installed R-454B thermal expansion valve
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
2000 ft3/min
Depth
21-2/25 in
Height
57-2/10 in
Max CFM
2000 cfm
Tonnage
5 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Constant Torque
Coil Type
Plate Fin
Collection
A5AHC Series
Configuration
Downflow, Horizontal Left, Horizontal Right, Upflow
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
6
BTU
60000
MBH
60
Minimum Circuit Ampacity (MCA)
8
Phase
Single Phase
Volts
208/230V