This product requires certification to purchase.

1.5 Ton - 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-454B

Runtru

A5HP5 1.5 Ton - 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-454B

  • Fast #
  • Part #RA5HP5018A1000A
  • Item #10394440
  • Manufacturer Part #A5HP5018A1000A
5 out of 5 Customer Rating
Brand image
Runtru

A5HP5 1.5 Ton - 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-454B

  • Fast #
  • Part #RA5HP5018A1000A
  • Item #10394440
  • Manufacturer Part #A5HP5018A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our single stage heat pump offers a great value and provides energy efficient heating and cooling all year long, enjoy comfort and quiet operation at 70 to 75 dB
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
29-4/5 in
Height
32-3/5 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Width
29-4/5 in
Characteristics & Features
A2L Compatible
Yes
Collection
A5HP5
Compressor Type
Scroll
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
Refrigerant Control
TXV
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
12
BTU
18000
BTU Cooling Rating
18000 Btu/h
Decibel Rating (dB)
71 dB
Max Fuse Size
20
MBH
18
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
8.1