This product requires certification to purchase.

5 x 2-1/2 in. Aluminum Oxide Sanding Sponge

Rust-Oleum®

5 x 2-1/2 in. Aluminum Oxide Sanding Sponge

  • Fast #
  • Part #R4638GA
  • Item #9945092
  • Manufacturer Part #4638GA
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

5 x 2-1/2 in. Aluminum Oxide Sanding Sponge

  • Fast #
  • Part #R4638GA
  • Item #9945092
  • Manufacturer Part #4638GA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gator general-purpose sanding sponges combine good performance with great value. Offered in two sizes, small area and jumbo, these four-sided sponges are ideal when sanding and finishing wood, metal, drywall, fiberglass and painted surfaces.
  • Waterproof, just rinse and reuse
  • Angled sponge for sanding into corners
  • Requires Certification

Specifications

Length:
5 in
Material:
Aluminum Oxide
Tool Type:
Sanding Sponge
UPC:
823540463780
Width:
2-1/2 in